Wnmg432Um Yg1001 / Wnmg080408Um Yg1001 Turning Negative Insert

  • Mfr # 22000470

  • Zoro # G4453930


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Corner Radius (frac)
0.03125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000470
Zoro #
G4453930
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Edge Length (mm)
7.7978
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (in)
0.307
Corner Radius (in)
0.03125
Edge Length (fraction)
0.307

Details

Grade
YG1001
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Insert IC (mm)
12.7
Shape
Trigon
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Chipbreaker Geometry
UM
Insert IC (inch)
0.5
ANSI Code
WNMG432UM
Package (H)
0.625
IC Tolerance (± mm)
0.0762
Weight per Package
0.2445
Coating Process
CVD
ISO Code
WNMG080408-UM
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
Package (W)
1.75
System of Measurement
Inch
Chipbreaker Application
Medium and Unstable conditions
Material
Carbide
Weight per Piece
0.02445
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.