Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Um Yg3010 / Wnmg080408Um Yg3010 Turning Negative Insert

  • Mfr # 22000327

  • Zoro # G4442380


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Thickness Tolerance (± mm)
0.127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000327
Zoro #
G4442380
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (fraction)
0.307
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625
Edge Length (mm)
7.7978
Edge Length (in)
0.307

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Thickness Tolerance (± mm)
0.127
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Shape
Trigon
Chipbreaker Geometry
UM
ANSI Code
WNMG432UM
IC Tolerance (± mm)
0.0762
Chipbreaker Application
Medium and unstable conditions
Material
Carbide
Coating Process
CVD
Package (W)
1.75
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Weight per Package
0.2305
Weight per Piece
0.02305
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Package (L)
4
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
ISO Code
WNMG080408-UM
Insert IC (fraction)
0.5
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.