Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Um Yg3020 / Wnmg080408Um Yg3020 Turning Negative Insert

  • Mfr # 22000328

  • Zoro # G4433061


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Coating Process
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000328
Zoro #
G4433061
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Corner Radius (mm)
0.79375
Edge Length (in)
0.307
Corner Radius (in)
0.03125

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Coating Process
CVD
Insert IC (inch)
0.5
ISO Code
WNMG080408-UM
Weight per Piece
0.0229
Material
Carbide
ANSI Code
WNMG432UM
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Medium and unstable conditions
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Shape
Trigon
Weight per Package
0.229
Insert IC (fraction)
0.5
Chipbreaker Geometry
UM
Package (L)
4
Package (H)
0.625
System of Measurement
Inch
Package (W)
1.75
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0762
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.