Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Um Yg3030 / Wnmg080408Um Yg3030 Turning Negative Insert

  • Mfr # 22000329

  • Zoro # G4444121


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Package (W)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000329
Zoro #
G4444121
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (in)
0.1875
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (mm)
4.7625

Details

Grade
YG3030
Relief Angle
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Package (W)
1.75
ANSI Code
WNMG432UM
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.0241
System of Measurement
Inch
Insert IC (inch)
0.5
Chipbreaker Application
Medium and unstable conditions
Shape
Trigon
Package (L)
4
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
Package (H)
0.625
Insert IC (fraction)
0.5
ISO Code
WNMG080408-UM
Chipbreaker Geometry
UM
Material
Carbide
Weight per Package
0.241
IC Tolerance (± mm)
0.0762
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.