Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg432Ur Yg3010 / Wnmg080408Ur Yg3010 Turning Negative Insert

  • Mfr # 22000465

  • Zoro # G4451584


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Package (W)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000465
Zoro #
G4451584
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (frac)
0.03125
Thickness (in)
0.1875
Thickness (mm)
4.7625
Corner Radius (in)
0.03125
Edge Length (fraction)
0.307
Corner Radius (mm)
0.79375
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Edge Length (in)
0.307

Details

Grade
YG3010
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Package (W)
1.75
IC Tolerance (± inch)
0.003
Weight per Package
0.2325
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.02325
Chipbreaker Geometry
UR
Insert IC (mm)
12.7
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Shape
Trigon
ANSI/ISO
ANSI
Coating Process
CVD
Chipbreaker Application
Roughing and Heavy interrupted cut
ISO Code
WNMG080408-UR
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Insert IC (fraction)
0.5
Material
Carbide
System of Measurement
Inch
ANSI Code
WNMG432UR
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.