Zoro Homepage

Wnmg432Ur Yg3020 / Wnmg080408Ur Yg3020 Turning Negative Insert

  • Mfr # 22000471

  • Zoro # G4455784


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Corner Radius
0.03125
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Roughing and Heavy interrupted cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000471
Zoro #
G4455784
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Corner Radius (mm)
0.79375
Edge Length (in)
0.307
Corner Radius (in)
0.03125
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Thickness (in)
0.1875

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Chipbreaker Application
Roughing and Heavy interrupted cut
ANSI Code
WNMG432UR
Weight per Piece
0.02305
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Trigon
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Insert IC (inch)
0.5
Package (L)
4
Coating Process
CVD
Weight per Package
0.2305
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Material
Carbide
Insert IC (mm)
12.7
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UR
ISO Code
WNMG080408-UR
Package (H)
0.625
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.