Zoro Homepage

Wnmg432Ur Yg3030 / Wnmg080408Ur Yg3030 Turning Negative Insert

  • Mfr # 22000472

  • Zoro # G4456073


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
ISO Code
WNMG080408-UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000472
Zoro #
G4456073
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Corner Radius (in)
0.03125
Edge Length (in)
0.307
Thickness (mm)
4.7625
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
ISO Code
WNMG080408-UR
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Chipbreaker Geometry
UR
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Material
Carbide
Chipbreaker Application
Roughing and Heavy interrupted cut
IC Tolerance (± mm)
0.0762
Package (H)
0.625
ANSI Code
WNMG432UR
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.5
ANSI/ISO
ANSI
Weight per Piece
0.0243
Weight per Package
0.243
Insert IC (mm)
12.7
System of Measurement
Inch
Package (W)
1.75
Insert IC (fraction)
0.5
Shape
Trigon
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.