Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg433Uc Yg1001 / Wnmg080412Uc Yg1001 Turning Negative Insert

  • Mfr # 22000078

  • Zoro # G4440621


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Corner Radius
0.046875
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Insert IC (fraction)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000078
Zoro #
G4440621
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Corner Radius (in)
0.046875
Edge Length (in)
0.307
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Corner Radius (frac)
0.046875
Corner Radius (mm)
1.190625

Details

Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
Insert IC (fraction)
0.5
Weight per Piece
0.02465
Package (L)
4
Shape
Trigon
Package (H)
0.625
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
Chipbreaker Geometry
UC
ANSI Code
WNMG433UC
ANSI/ISO
ANSI
Insert IC (mm)
12.7
Package (W)
1.75
ISO Code
WNMG080412-UC
Material
Carbide
IC Tolerance (± mm)
0.0762
Weight per Package
0.2465
System of Measurement
Inch
Coating Process
CVD
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (inch)
0.5
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.