Zoro Homepage

Wnmg433Uc Yg3010 / Wnmg080412Uc Yg3010 Turning Negative Insert

  • Mfr # 22000137

  • Zoro # G4429878


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
ISO Code
WNMG080412-UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000137
Zoro #
G4429878
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Corner Radius (mm)
1.190625
Edge Length (mm)
7.7978
Edge Length (fraction)
0.307
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Edge Length (in)
0.307
Corner Radius (frac)
0.046875

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,K
ISO Code
WNMG080412-UC
Chipbreaker Geometry
UC
Weight per Piece
0.02335
Chipbreaker Application
Medium Roughing and first choice for cast
Material
Carbide
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Insert IC (fraction)
0.5
Insert IC (mm)
12.7
Insert IC (inch)
0.5
System of Measurement
Inch
Shape
Trigon
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Package (H)
0.625
ANSI/ISO
ANSI
IC Tolerance (± inch)
0.003
ANSI Code
WNMG433UC
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Weight per Package
0.2335
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.