Zoro Homepage

Wnmg433Uc Yg3020 / Wnmg080412Uc Yg3020 Turning Negative Insert

  • Mfr # 22000112

  • Zoro # G4429902


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
ISO Code
WNMG080412-UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000112
Zoro #
G4429902
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (mm)
7.7978
Corner Radius (mm)
1.190625
Edge Length (in)
0.307
Edge Length (fraction)
0.307
Corner Radius (in)
0.046875
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875
Thickness (in)
0.1875

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
ISO Code
WNMG080412-UC
Insert IC (mm)
12.7
IC Tolerance (± mm)
0.0762
ANSI Code
WNMG433UC
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
System of Measurement
Inch
Chipbreaker Geometry
UC
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
Medium Roughing and first choice for cast
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
Package (L)
4
Weight per Package
0.232
Shape
Trigon
Weight per Piece
0.0232
Material
Carbide
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.5
Coating Process
CVD
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.