Zoro Homepage

Wnmg433Uc Yg3030 / Wnmg080412Uc Yg3030 Turning Negative Insert

  • Mfr # 22000138

  • Zoro # G4429254


product price: $12.05
/ea
Sold in multiples of 10 for $120.50

Key Features

Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Thickness (mm)
4.7625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000138
Zoro #
G4429254
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (mm)
4.7625
Corner Radius (frac)
0.046875
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Edge Length (fraction)
0.307
Thickness (in)
0.1875
Corner Radius (mm)
1.190625
Edge Length (mm)
7.7978
Edge Length (in)
0.307

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
IC Tolerance (± inch)
0.003
ISO Code
WNMG080412-UC
Weight per Piece
0.0244
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
WNMG433UC
ANSI/ISO
ANSI
Package (W)
1.75
System of Measurement
Inch
Material
Carbide
Coating Process
CVD
Insert IC (mm)
12.7
IC Tolerance (± mm)
0.0762
Insert IC (fraction)
0.5
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UC
Shape
Trigon
Weight per Package
0.244
Package (L)
4
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (inch)
0.5
Package (H)
0.625
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.