Zoro Homepage

Wnmg433Ug Yg1001 / Wnmg080412Ug Yg1001 Turning Negative Insert

  • Mfr # 22000466

  • Zoro # G4453203


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.046875
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000466
Zoro #
G4453203
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Corner Radius (in)
0.046875
Edge Length (fraction)
0.307
Thickness (mm)
4.7625
Corner Radius (mm)
1.190625
Edge Length (in)
0.307
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (frac)
0.046875

Details

Grade
YG1001
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
Weight per Piece
0.0246
Coating Process
CVD
ANSI/ISO
ANSI
ANSI Code
WNMG433UG
Material
Carbide
Chipbreaker Geometry
UG
System of Measurement
Inch
Chipbreaker Application
First Choice for medium (stable application)
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Package
0.246
Insert IC (fraction)
0.5
Package (W)
1.75
Insert IC (mm)
12.7
ISO Code
WNMG080412-UG
Thickness Tolerance (± mm)
0.127
Shape
Trigon
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Package (L)
4
Thickness Tolerance (± inch)
0.005
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.