Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg433Ug Yg801 / Wnmg080412Ug Yg801 Turning Negative Insert

  • Mfr # 22000057

  • Zoro # G4439370


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
Corner Radius (frac)
0.046875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000057
Zoro #
G4439370
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Corner Radius (mm)
1.190625
Corner Radius (in)
0.046875
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (in)
0.307
Edge Length (fraction)
0.307

Details

Grade
YG801
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,K,S,H
Shape
Trigon
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
ANSI Code
WNMG433UG
Insert IC (fraction)
0.5
ANSI/ISO
ANSI
IC Tolerance (± inch)
0.003
Material
Carbide
Chipbreaker Application
First Choice for medium (stable application)
Package (W)
1.75
ISO Code
WNMG080412-UG
Weight per Piece
0.02445
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
System of Measurement
Inch
IC Tolerance (± mm)
0.0762
Weight per Package
0.2445
Chipbreaker Geometry
UG
Package (L)
4
Coating Process
PVD
Insert IC (inch)
0.5
Thickness Tolerance (± inch)
0.005
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.