Wnmg433Ur Yg1001 / Wnmg080412Ur Yg1001 Turning Negative Insert

  • Mfr # 22000467

  • Zoro # G4454210


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Corner Radius
0.046875
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Weight per Package
0.2435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000467
Zoro #
G4454210
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Thickness (mm)
4.7625
Corner Radius (frac)
0.046875
Edge Length (fraction)
0.307
Thickness (in)
0.1875
Edge Length (in)
0.307
Edge Length (mm)
7.7978
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625

Details

Grade
YG1001
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Weight per Package
0.2435
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.5
IC Tolerance (± mm)
0.0762
Shape
Trigon
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
Insert IC (mm)
12.7
Coating Process
CVD
Chipbreaker Geometry
UR
Package (H)
0.625
Material
Carbide
ANSI Code
WNMG433UR
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Package (L)
4
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (W)
1.75
ISO Code
WNMG080412-UR
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Weight per Piece
0.02435
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.