Zoro Homepage

Wnmg433Ur Yg3010 / Wnmg080412Ur Yg3010 Turning Negative Insert

  • Mfr # 22000442

  • Zoro # G4443351


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.046875
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Edge Length (mm)
7.7978
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000442
Zoro #
G4443351
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (mm)
7.7978
Thickness (mm)
4.7625
Edge Length (fraction)
0.307
Edge Length (in)
0.307
Corner Radius (frac)
0.046875
Thickness (in)
0.1875
Corner Radius (in)
0.046875
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625

Details

Grade
YG3010
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
Chipbreaker Application
Roughing and Heavy interrupted cut
Material
Carbide
Coating Process
CVD
Shape
Trigon
Insert Type
With clamping hole, chipbreaker on both faces
Package (L)
4
Insert IC (inch)
0.5
Chipbreaker Geometry
UR
Weight per Piece
0.02305
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Insert IC (mm)
12.7
Package (W)
1.75
ANSI/ISO
ANSI
IC Tolerance (± inch)
0.003
ISO Code
WNMG080412-UR
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0762
Weight per Package
0.2305
ANSI Code
WNMG433UR
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.