Zoro Homepage

Wnmg433Ur Yg3030 / Wnmg080412Ur Yg3030 Turning Negative Insert

  • Mfr # 22000444

  • Zoro # G4451788


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Thickness (in)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000444
Zoro #
G4451788
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Edge Length (mm)
7.7978
Corner Radius (in)
0.046875
Edge Length (in)
0.307
Corner Radius (mm)
1.190625
Corner Radius (frac)
0.046875
Thickness (fraction)
0.1875
Edge Length (fraction)
0.307
Thickness (mm)
4.7625

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Weight per Piece
0.02415
Thickness Tolerance (± inch)
0.005
Shape
Trigon
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Package (W)
1.75
Package (L)
4
Package (H)
0.625
System of Measurement
Inch
IC Tolerance (± mm)
0.0762
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
ANSI Code
WNMG433UR
Material
Carbide
ISO Code
WNMG080412-UR
IC Tolerance (± inch)
0.003
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Roughing and Heavy interrupted cut
Weight per Package
0.2415
Coating Process
CVD
Insert IC (fraction)
0.5
Chipbreaker Geometry
UR
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.