Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg434Ur Yg1001 / Wnmg080416Ur Yg1001 Turning Negative Insert

  • Mfr # 22000468

  • Zoro # G4452899


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Corner Radius
0.0625
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Shape
Trigon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000468
Zoro #
G4452899
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Edge Length (in)
0.307
Corner Radius (mm)
1.5875
Thickness (fraction)
0.1875
Corner Radius (in)
0.0625
Edge Length (mm)
7.7978
Corner Radius (frac)
0.0625
Edge Length (fraction)
0.307
Thickness (in)
0.1875
Thickness (mm)
4.7625

Details

Grade
YG1001
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Shape
Trigon
Chipbreaker Geometry
UR
ANSI Code
WNMG434UR
Weight per Piece
0.0239
Package (W)
1.75
Coating Process
CVD
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
Package (L)
4
IC Tolerance (± mm)
0.0762
ANSI/ISO
ANSI
Insert IC (fraction)
0.5
Weight per Package
0.239
ISO Code
WNMG080416-UR
IC Tolerance (± inch)
0.003
System of Measurement
Inch
Insert IC (mm)
12.7
Insert IC (inch)
0.5
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.