Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnmg434Ur Yg3010 / Wnmg080416Ur Yg3010 Turning Negative Insert

  • Mfr # 22000469

  • Zoro # G4454104


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Corner Radius
0.0625
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Corner Radius (frac)
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000469
Zoro #
G4454104
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Corner Radius (frac)
0.0625
Edge Length (in)
0.307
Corner Radius (in)
0.0625
Edge Length (fraction)
0.307
Edge Length (mm)
7.7978
Thickness (in)
0.1875
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Corner Radius (mm)
1.5875

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Material
Carbide
Insert IC (mm)
12.7
ISO Code
WNMG080416-UR
Weight per Piece
0.0239
Insert IC (inch)
0.5
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
CVD
IC Tolerance (± mm)
0.0762
Shape
Trigon
ANSI Code
WNMG434UR
Package (L)
4
Chipbreaker Geometry
UR
System of Measurement
Inch
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Weight per Package
0.239
Series
WNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.