Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Power Pro 2Fl Ball Taper Neck End Mill

  • Mfr # GM902904

  • Zoro # G4311121


product price: $51.45
/ea

Key Features

Shank Dia.
6 mm
Helix Type
Equal Index
System of Measurement
Metric
Reach
41 mm
Milling Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM902904
Zoro #
G4311121
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
6 mm
Milling Diameter
2 mm
Length Below Shank
41 mm
Overall Length
80 mm
Length of Cut
4 mm

Details

Helix Type
Equal Index
System of Measurement
Metric
Reach
41 mm
Number of Flutes
2
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Type
Finisher
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Center Cutting
Center Cutting
Helix Angle
30°
End Mill Material
Carbide
Spiral Direction
Right Hand
Single End/Double End
Single End
Series
GM902
Cutting Direction
Right Hand
End Mill Style
Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.