Zoro Homepage

X-Power Pro 2Fl Long Ball Nose

  • Mfr # GM813060

  • Zoro # G4453020


product price: $41.09
/ea

Key Features

Milling Diameter
6 mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
12 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM813060
Zoro #
G4453020
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
6 mm
Length of Cut
12 mm
Shank Dia.
6 mm
Overall Length
90 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Shank Type
Plain
Cutting Direction
Right Hand
Series
GM813
Finish
Y-Coating (AlCr Based)
Hardened (H) Compatibility
Yes
End Mill Style
Ball
Center Cutting
Yes
Type
Finisher
SAE or Metric
Metric
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.