Zoro Homepage

1482V-BOX Ivory; 3 Outlet 3 Wire Cube Tap

  • Mfr # YH819094

  • Zoro # G204003804


product price: $20.19
/ea

Key Features

Type
Cube Tap
Number of Outlets
3
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH819094
Zoro #
G204003804
UPC #
753153209478
Country of Origin
China

Details

Item
Outlet Tap
Type
Cube Tap
Number of Outlets
3
Color
Ivory

Description

Features
  • Converts a single receptacle to three outlets.
  • 15 amp, 125 volt.
  • 2 Pole / 3 Wire.
  • 3 Outlet - Grounding.
  • Boxed.
  • Color - Ivory.
  • Dimension - 6.74 x3.83 x2.66.
  • Item Weight - .11.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.