Zoro Homepage

CSB20AC2I Double Pole Toggle Switch, 20A, Ivory

  • Mfr # YH570277

  • Zoro # G615818479


product price: $19.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH570277
Zoro #
G615818479
UPC #
723902316078
Country of Origin
China

Description

Features -Premium Double Pole Toggle Switch. -20Amp. -Voltage - 120/277V. -Color - Ivory. -Grounding. -UL Listed Federal Specification CSA. -Tested To 25000 On/Off Cycles. -Screw Pressure Plate Back & Side Wire Termination Accepts No.14 Through No.10 Awg Stranded & Solid Copper Wire. -High Impact Resistant Thermoplastic Constructions. -Commercial and Specification Grade. -Window Box. -Dimension - 6.5 x 2.2 x 2.08 in. -Item weight - 0.19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.