Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15 A, 125V AC, Grounded

  • Mfr # YH2588182

  • Zoro # G811904594


product price: $16.55
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded
Standards
UL 496 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YH2588182
Zoro #
G811904594
UPC #
753678122139
Country of Origin
China

Details

Item
Straight Blade Receptacle
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded
Standards
UL 496 Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.