Zoro Homepage

TM874LACC6 4 Way Switch, 15A, Light Almond

  • Mfr # YH579607

  • Zoro # G815879065


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH579607
Zoro #
G815879065
UPC #
723902314920
Country of Origin
China

Description

Features -Premium Decorator 4 Way Switch. -15Amp. -Voltage - 120/277V. -Color - Light Almond. -Grounded. -UL Listed. -Smooth Quiet Paddle Action. -Designer Style Satin Finish Rocker. -Window Box. -Dimension - 6.5 x 2.2 x 2.08 in. -Item weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.