Shop YIH
See all product information
Create Account
1-1/4 In. 316 Swing Check Valve, 200 PSI, Stainless Steel
Mfr # VSC102-20
Zoro # G508595753
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Length
4-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VSC102-20
- Zoro #
- G508595753
- UPC #
- 671404157630
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 1/1/2004
- Length
- 4-1/8 in
Details
- Body Material
- Stainless Steel
Description
Check valves are classified as one-way directional mechanical valves that permit gases and liquids to flow in only one direction; backflow forces the valve closed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.