Zoro Homepage

EXTENDED 6" SPFL TAP, SS H3 7/16-14

  • Mfr # 384519

  • Zoro # G3072148


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Number of Flutes
4
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384519
Zoro #
G3072148
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Style
Spiral Flute

Description

EXTENDED 6 In. SPFL TAP,SS H3 7/16-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.