Shop YMW TAPS
See all product information
Create Account
Hand Tap, HSS, BR, GH5, 1-12UNF 1.5P
Mfr # TSU16S5NEBA
Zoro # G2435811
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Thread Type
UNF
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Style
Straight Flute (Hand)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSU16S5NEBA
- Zoro #
- G2435811
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Straight Flute Hand Tap
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Tap Style
- Straight Flute (Hand)
Description
Hand Tap,HSS,BR,GH5,1-12UNF 1.5P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.