Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Tap, HSS, TIN, GH2, No 3-48UNC, Tap Thread Type: UNC

  • Mfr # TSUN3F2NEB5-TIN

  • Zoro # G2428139


product price: $45.15
/ea
Sold in multiples of 4 for $180.60

Key Features

Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
TIN
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSUN3F2NEB5-TIN
Zoro #
G2428139
UPC #
-
Country of Origin
Japan

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNC
Tap Finish
TIN
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)

Description

Hand Tap,HSS,TIN,GH2,#3-48UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.