Ymw Taps
Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN
Mfr # SSU07Q3NEB-TIN
Zoro # G3098048
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Cold Saw, Corded, 3-5/8" Cutting Capacity (974315-2)
- SUPERCUT 116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (200607)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14027)
- HUSQVARNA Water Pump Kit (542206672)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, Oxide (1311601801)
- SOWA HIGH PERFORMANCE TAPS 1/4"-20 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Flute Taps (124802)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- OSG Spiral Flute Tap , 5/8"-11 , Modified Bottom, Semi-Bottom , 3 Flutes, (1650504108)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7585C)
- Ymw Taps Spiral Flute Taps