Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Mod Bttm, 5/16x18, Blk Ox

  • Mfr # 387615

  • Zoro # G0166385


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.653"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387615
Zoro #
G0166385
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.653"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
15/32"
Tap Thread Size
5/16"-18
Size
5/16
Thread Size
5/16"-18
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Fractional Inch
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Number of Pieces
1
List Number
3616 3626

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 15/32 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.