STI Hand Tap, BR, GH4, 7/16-20UNF 1.
Mfr # TUU07N4NEBA
Zoro # G2432497
product price: $83.19
/eaSold in multiples of 2 for $166.38
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUU07N4NEBA
Zoro #
G2432497
UPC #
-
Country of Origin
Japan
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Thread Type
UNF
Tap Style
Straight Flute (Hand)
Tap Finish
Bright
Description
STI Hand Tap,BR,GH4,7/16-20UNF 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.