Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSU05O4NEB5-TICN
Zoro # G2428218
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish TICN
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TSU05O4NEB5-TICN
- Zoro # G2428218
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
Hand Tap,HSS,TICN,GH4,5/16-18UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1113)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (708115K)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- RUKO Mach. Tap Pg 11 Hss (264011)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- Ymw Taps Taps