Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSU07Q5NEBA-TIN
Zoro # G2431550
Sold in multiples of 3 for $38.37
$38.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
- Tap Material High Speed Steel
Product Information
- Brand Ymw Taps
- MFR # TSU07Q5NEBA-TIN
- Zoro # G2431550
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
Hand Tap,HSS,TIN,GH5 7/16-14UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Plier Slip Joint 6In (JL-NP003)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Chrome (J5253)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 1-1/16" (CDS63N)
- GEDORE Pipe Bender, Manual, Size 1 (278600)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- IRWIN Hanson High Carbon Steel SAE Plug Fraction Tap 1/4 in.-20 NC 1 pc (1420)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- IRWIN TAP BOTTOM 1/2""-13NC CD (1788676)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- Ymw Taps Taps