Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TSU14W5NEB5-TIN
Zoro # G2435638
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish TIN
Product Information
- Brand Ymw Taps
- MFR # TSU14W5NEB5-TIN
- Zoro # G2435638
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
Hand Tap,HSS,TIN,GH5 7/8-9UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- BOSCH Hammer Drill Bit, 29" L, 1/2" Shank Size (HCFC5013)
- DRILL AMERICA 3/16" Carbide Tipped Jobber Length Drill Bit (D/ACT3/16)
- H & H INDUSTRIAL PRODUCTS 100 X 44 X 40mm Elongated Steel V-Block Set (3406-1019)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- HHIP Hand Tapper (3900-0250)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- Ymw Taps Straight Flute Taps