Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # TUU05O3NEB5-TIN
Zoro # G2431243
product price: $11.95
/ea
Sold in multiples of 3 for $35.85
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
Product Information
- Brand Ymw Taps
- MFR # TUU05O3NEB5-TIN
- Zoro # G2431243
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
STI Hand Tap,TIN,GH3,5/16-18UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-09-06)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 3/16 (54054)
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- IRWIN Bottom Tap 3/8-16Nc Cd (1791138)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- Ymw Taps Straight Flute Taps