Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNF
Mfr # TSU08N4NEB5-TIN
Zoro # G2432022
product price: $14.45
/ea
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Material High Speed Steel
- Tap Finish TIN
- Tap Style Straight Flute (Hand)
Product Information
- Brand Ymw Taps
- MFR # TSU08N4NEB5-TIN
- Zoro # G2432022
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
Hand Tap,HSS,TIN,GH4,1/2-20UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- APEX TOOL GROUP Torx Tip No60 5/8 Dr (SZ-TX-60-A)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- DRILL AMERICA 1/4"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64117)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- Ymw Taps Straight Flute Taps