Ymw Taps

Straight Flute Hand Tap, 4 Flutes, UNF


product price: $49.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Flutes 4
  • Tap Thread Type UNF
  • Tap Finish TICN
  • Tap Material High Speed Steel
  • Tap Style Straight Flute (Hand)
See all product information

Product Information

Details

Item Straight Flute Hand Tap
Number of Flutes 4
Tap Thread Type UNF
Tap Finish TICN
Tap Material High Speed Steel
Tap Style Straight Flute (Hand)

Description

Hand Tap,HSS,TICN,GH6,7/8-14UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.