Shop All Straight Flute Taps
Ymw Taps
Straight Flute Hand Tap, 4 Flutes, UNF
Mfr # TUU04K2NEBA-TICN
Zoro # G2683952
product price: $10.55
/ea
Sold in multiples of 3 for $31.65
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Finish TICN
- Tap Style Straight Flute (Hand)
Product Information
- Brand Ymw Taps
- MFR # TUU04K2NEBA-TICN
- Zoro # G2683952
- Country of Origin Japan
- Category Straight Flute Taps
Details
Description
STI Hand Tap,TICN,GH2,1/4-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- IRWIN Tap Socket Adj 2Pc Kit (3095001)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- HANSON Bottom, 6, 48 NS, HCS Tap, Bulk (1221)
- Ymw Taps Taps