Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Yo-Zuri 3D Inshore Fingerling Sp 100Mm 4, Real Mullet R1410 RMT

3D Inshore Fingerling Sp 100Mm 4, Real Mullet (Discontinued)

  • Mfr # R1410 RMT
  • Zoro # G707632532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1410 RMT
Zoro #
G707632532
UPC #
756791539884
Country of Origin
Philippines

Description

Designed with the same body shape and deadly action of the YoZuri 3DS Minnow but with saltwater color patterns and top of the line saltwater terminal tackle Available in two sizes, 234, 14 oz and 4, 58oz Both are suspending minnow baits designed for fishing shallow water saltwater for a wide variety of species and conditions Featuring a tight wobble action on a straight retrieve and a quick darting action when twitched, these baits are engineered with quick starting action for fishing tight to structure The smaller model features a tiny lip, deeper body and flat sides which give it an extremely erratic action The larger version features a round and elongated body with a unique diamond shape lip that keeps the bait in the water all the way back to the angler even when fishing from an elevated position The color selection for the 3D Inshore Fingerling is made up of 14 proven fish catching patterns using YoZuris patented 3D prism and internal painted finishes that will never chip or wear off Bone, Silver Black, Redhead, Mullet, Ayu, Ghost Shad, Sardine, Green Mackerel, Chartreuse, Black Gold, Peanut Bunker, Real Glass Minnow, Real Mullet, and Real Pilchard These patterns cover any water conditions and enable the angler to target a wide variety of inshore gamefish including Seatrout, Snook, Striped Bass, Red Drum, Spanish Mackerel, Weakfish and many more YoZuri R1410 RMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.