Zoro Homepage

Coupling Link, 5/8 In, 22,600 lb, GR 100

  • Mfr # X-015-16

  • Zoro # G7563787


product price: $74.85
/ea

Key Features

Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
22,600 lb
Overall Width
3.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-015-16
Zoro #
G7563787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
5/8 in
Overall Width
3.61 in
Overall Length
5 15/32 in
Compatible Chain Trade Size
5/8 in

Details

Item
Coupling Link
Material
Alloy steel
Finish
Powder Coated
Grade
100
Working Load Limit
22,600 lb
Standards
Design Factor 4:1 Proof Tested and Certified
Product Type
Connecting Link
Compatible Chain Grade
100
Link Type
Hammerlock
Lifting Capability
For Lifting
Weight
2.7 lb

Description

Connecting Link, Grade 100, Link Type Hammerlock, Overall Length 5 15/32 in, Material Alloy Steel, Overall Width 3 5/8 in, Product Type Connecting Link, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 22,600 lb, Finish Powder Coated, Number of Coupling Links Not Applicable, Lifting Capability For Lifting, Weight 2.7 lb, Compatible Chain Grade 100, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.