Shop YOKE
See all product information
Create Account
Self-Lock Hook, Alloy Stl, 1 3/8", 5,700 lb
- Mfr # X-027N-07
- Zoro # G6847452
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Grade
100
Hook Attachment Type
Swivel Eye
Trade Size
1/4 in to 5/16 in
Working Load Limit
5,700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-027N-07
- Zoro #
- G6847452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Locking Hook
- Material
- Alloy Steel
- Grade
- 100
- Hook Attachment Type
- Swivel Eye
- Working Load Limit
- 5,700 lb
- Hook Opening
- 1 11/32 in
- Finish
- Yellow Zinc Chromate
- Color
- Yellow
- Attachment Type
- Swivel
- Includes
- Ball Bearing
- Standards
- ASME B30.26, EN 1677-3
- For Use With
- Grade 100 Chain or less
- Hook Type
- Self-Locking Hook
- Lifting Capability
- For Lifting
- Compatible Chain Grade
- 100
- Hardware Included
- Ball Bearing
- Shell Material
- Alloy Steel
- Wire Color
- Yellow
Dimensions
- Trade Size
- 1/4 in to 5/16 in
- Dimension D
- .51 in
- Dimension A
- 1.42 in
- Dimension B
- 1-7/64 in
- Eye Inside Width
- 1 13/32 in
- Hook Reach Length
- 7 5/16 in
- Dimension d
- .51"
- Dimension a
- 1.42"
- Eye Inside Height
- 1 1/8 in
- Usable Length
- 7 5/16 in
- Eye Inside Diameter
- 1 13/32 in
- Hook Opening Width
- 1 3/8 in
- Compatible Rope Diameter
- 1/4 in, 5/16 in
Description
Self-Locking Hook, Hook Type Self-Locking Hook, Working Load Limit 5,700 lb, Lifting Capability For Lifting, Grade 100, Material Alloy Steel, Hook Opening Width 1 3/8 in, Usable Length 7 5/16 in, Eye Inside Diameter 1 13/32 in, Eye Inside Height 1 1/8 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Swivel, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 100, Compatible Rope Diameter 1/4 in, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.