Zoro Homepage

2CON 16AWG 100FT WIRE

  • Mfr # JX-16-PP UL

  • Zoro # G315232728


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Number of Conductors
2
Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JX-16-PP UL
Zoro #
G315232728
UPC #
-
Country of Origin
Unknown

Dimensions

Length
100 ft
Wire Size
16 AWG

Details

Item
Wire
Number of Conductors
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.