This item is Discontinued.

York Air Filter, 20" x 25", Expandable MERV 11 S1-FM11202506

Air Filter, 20" x 25", Expandable MERV 11 (Discontinued)

  • Mfr # S1-FM11202506
  • Zoro # G8680419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1-FM11202506
Zoro #
G8680419
UPC #
-
Country of Origin
United States

Details

Item
Air Filter, 20" x 25", Expandable MERV 11
Fits Brand
York

Description

Air Filter, 20 In. x 25 In., Expandable MERV 11, Fits Brand York

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.