Zoro Homepage

AirFilterPad, 19inH, 35inW, Polyester

  • Mfr # S1-7660-3401

  • Zoro # G9342555


product price: $41.95
/ea

Key Features

For Use With Mfr. Model Number
7956A856
Fits Brand
York
Product Type
Air Filter Pad
For Use With (Systems)
7956A856
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-7660-3401
Zoro #
G9342555
UPC #
-
Country of Origin
United States

Details

Item
Air Filter Pad
For Use With Mfr. Model Number
7956A856
Fits Brand
York
Product Type
Air Filter Pad
For Use With (Systems)
7956A856

Description

Air Filter Pad, Pad, Performance Rating Not Applicable, For Use With (Systems) 7956A856, Media Material Polyester, Media Color Brown, Surface Tackifier No, Nominal Height 19 in, Nominal Width 35 in, Nominal Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.