Shop YORK
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # S1-026-19654-014
- Zoro # G325016011
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Neuco
Wheel Width
10 in
Product Type
Blower Wheel
Includes Set Screws
Yes
Hub Type
Convex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-026-19654-014
- Zoro #
- G325016011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Width
- 10 in
- Wheel Diameter
- 11 in
- Bore Diameter
- 1/2 in
- Fits Chest Size
- Balanced for Vibration Free Operation, Concave Center Plate, Concentric to Bore within 0.062 Total Indicator Runout (TIR)
Details
- Item
- BLOWER & INDUCER WHEELS
- Compatible with Brand
- Neuco
- Product Type
- Blower Wheel
- Includes Set Screws
- Yes
- Hub Type
- Convex
- Maximum Speed
- 1,750 RPM
- Wheel Material
- Steel
- Number of Inlets
- 2
- Features
- Balanced for Vibration Free Operation, Concave Center Plate, Concentric to Bore within 0.062 Total Indicator Runout (TIR)
- Compatible with Series
- FC9V
- Compatible with Manufacturer Model Number
- FC9V080C16UP12A
- Number of Blades
- 54
- Compatible Series
- FC9V
- Compatible Manufacturer Part Number
- FC9V080C16UP12A
- Compatible Manufacturer Model Number
- FC9V080C16UP12A
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 10 in, Bore Diameter 1/2 in, Wheel Material Steel, Hub Type Convex, Maximum Speed 1,750 RPM, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Neuco, Compatible with Series FC9V, Compatible with Manufacturer Model Number FC9V080C16UP12A, Features Balanced for Vibration Free Operation, Concave Center Plate, Concentric to Bore within 0.062 Total Indicator Runout (TIR)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.