Zoro Homepage

Blower Wheel, 4" dia., 1" W, CCW 5/16

  • Mfr # S1-026-32604-000

  • Zoro # G7449119


product price: $45.19
/ea

Key Features

For Use With Mfr. Model Number
S1-373-10337-702
Fits Brand
York
Product Type
Blower Wheel
Wheel Diameter
4 in
Compatible with Brand
York
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-32604-000
Zoro #
G7449119
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
4 in
Wheel Width
1 in

Details

Item
Blower Wheel
For Use With Mfr. Model Number
S1-373-10337-702
Fits Brand
York
Product Type
Blower Wheel
Compatible with Brand
York
Compatible with Manufacturer Model Number
S1-373-10337-702
Compatible Manufacturer Part Number
S1-373-10337-702
Compatible with Mfr. Model No.
S1-373-10337-702
For Use with Mfr Model Number
S1-373-10337-702
Compatible Manufacturer Model Number
S1-373-10337-702
Compatible with Manufacturer Model No.
S1-373-10337-702
Compatible Pump Manufacturer Part Number
S1-373-10337-702
Compatible Mfr. Model Number
S1-373-10337-702

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 4 in, Wheel Width 1 in, Compatible with Brand York, Compatible with Manufacturer Model Number S1-373-10337-702

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.