Zoro Homepage

Condenser Fan Motor, 1/2 hp

  • Mfr # S1-024-40910-000

  • Zoro # G316065844


product price: $477.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Air-Over
Standards
CSA
Motor Thermal Protection
Auto
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-40910-000
Zoro #
G316065844
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 13/16 in
Manufacturers Warranty Length
1 yr
Overall Length
9 in
Length Less Shaft
6 in
Shaft Dia.
1/2 in

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,090 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 2.5 A, Not Applicable Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor Not Applicable, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. Not Applicable, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.