Condenser Fan Motor, 1/4 hp
Mfr # S1-024-40877-000
Zoro # G402749863
product price: $217.99
/ea
Free Shipping & Returns
Key Features
HP
1/4 hp
Motor Design
1-Phase
Motor Shaft Rotation
CWLE
OEM Replacement Brand
York
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-024-40877-000
Zoro #
G402749863
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
14 in
Width
5 1/2 in
Length
14 in
Details
HP
1/4 hp
Item
Motor
Motor Design
1-Phase
Motor Shaft Rotation
CWLE
OEM Replacement Brand
York
Phase
Single
Voltage
208-230V AC
Fan Accessory Color
Black
Type
Motor
Features
1 Phase, 1/4 HP, 1100 RPM, CWLE
For Use With
Condensing Unit
Fits Brand
York
Usable @ 208V
Usable at 208V
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.