Zoro Homepage

Contactor 170 Amp 3 Pole

  • Mfr # 024 35433 000

  • Zoro # G215302675


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Full Load Current - Inductive
170 A
Series
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024 35433 000
Zoro #
G215302675
UPC #
-
Country of Origin
United States

Details

Number of Poles
3
Full Load Current - Inductive
170 A
Series
24
Item
Definite Purpose Contactor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.