York
Contactor, 24V, 30A, 3PNO
- Zoro #: G9142461
- Mfr #: S1-024-25842-700
Hover or click to zoom Tap to zoom
Key Features
- For Use With Mfr. Model Number: AC060X1331A
- Fits Brand: York
- Product Type: Contactor, 24V, 30A, 3PNO
- Package Quantity: 1
$79.39
Subtotal: $79.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- YORK Contactor, 24V, Coil, 1 Pole 30A S1-024-27531-000
- YORK Contactor, 24V, Coil, 3 Pole, 50A S1-024-35800-000
- YORK Contactor, 24V, 20A, 1 Pole with Shunt S1-024-25964-000
- YORK Contactor, 24V, Coil, 3 Pole, 75A S1-024-35802-000
- YORK Contactor, 1 Pole, 30A, 24V S1-024-35804-000
- SIEMENS Replacement contact pieces for 3RT1476 c 3RT1976-6D
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) 4020513001K
- AAON CONT 3P60A115V600V SQD R08630
- EATON CUTLER-HAMMER TYPE-J AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY 9084A17G02
- SQUARE D Qo/Hom Door Hinge Kit 4028356450K
- HONEYWELL Dp3090B5007 3 Pole 120V-90A DP3090B500
- York Contactor Parts